X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16152-BN "Revival" Paper Holder

Item: K16152-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $635.10

Price: $529.04 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Overall Width 14"
Overall Height 2-3/8"
Construction Brass
Bracket Diameter 2-3/8"
Extension From Wall 4-1/8"
Mounting Hardware Included Yes
Features Double Toilet Tissue Holder