Kohler K16152-CP "Revival" Paper Holder
| Item: | K16152-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $347.53 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 14" |
| Overall Height | 2-3/8" |
| Construction | Brass |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 4-1/8" |
| Mounting Hardware Included | Yes |
| Features | • Double Toilet Tissue Holder |
| Product Specifications |
| Parts Breakdown |
| Warranty |


