Kohler K16151-4A-CP "Revival" Toilet Tank Lever
| Item: | K16151-4A-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $67.15 (Pricing is for Polished Chrome)
Details and Dimensions
| Material | Soild Brass |
| Features | • For use With K-3591 Portrait Two-Piece Toilet |
| Product Specifications |
| Warranty |


