X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16148-CP "Revival" Towel Bar

Item: K16148-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $277.75

Price: $231.37 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-7/8"
Construction Solid Brass
Bracket Diameter 2-3/8"
Extension From Wall 3-3/4"
Mounting Hardware Included Yes