Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K16147-BN "Revival" Towel Bar

Item: K16147-BN
Finish: Vibrant Brushed Nickel
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32-7/8"
Construction Solid Brass
Bracket Diameter 2-3/8"
Extension From Wall 3-3/4"
Mounting Hardware Included Yes