Kohler K16147-BV "Revival" Towel Bar
| Item: | K16147-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $336.03 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 30" |
| Overall Length | 32-7/8" |
| Construction | Solid Brass |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-3/4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


