Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16147-CP "Revival" Towel Bar

Item: K16147-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $306.90

Price: $255.65 (Pricing is for Polished Chrome)

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32-7/8"
Construction Solid Brass
Bracket Diameter 2-3/8"
Extension From Wall 3-3/4"
Mounting Hardware Included Yes