X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16143-BN "Revival" Vanity Shelf

Item: K16143-BN
Finish: Vibrant Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $550.10

Price: $458.23 (Pricing is for Vibrant Brushed Nickel)




Details and Dimensions

Overall Width 27-1/4"
Overall Height 2-3/8"
Mounting Width 23-3/8"
Bracket Diameter 2-3/8"
Extension From Wall 5-3/4"
Shelf Type Tempered Glass Shelf
Mounting Hardware Included Yes