Kohler K16143-BV "Revival" Vanity Shelf
| Item: | K16143-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $415.63 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Overall Width | 27-1/4" |
| Overall Height | 2-3/8" |
| Mounting Width | 23-3/8" |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 5-3/4" |
| Shelf Type | Tempered Glass Shelf |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


