X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K16143-CP "Revival" Vanity Shelf

Item: K16143-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Overall Width 27-1/4"
Overall Height 2-3/8"
Mounting Width 23-3/8"
Bracket Diameter 2-3/8"
Extension From Wall 5-3/4"
Shelf Type Tempered Glass Shelf
Mounting Hardware Included Yes