Kohler K16142-CP "Revival" Soap Dish
| Item: | K16142-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.62 (Pricing is for Polished Chrome)
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 4-7/8" |
| Height | 3-1/4" |
| Construction | Brass |
| Extension From Wall | 4-7/8" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


