Kohler K16141-BV "Revival" Paper Holder
| Item: | K16141-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $260.02 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Overall Width | 8-1/8" |
| Overall Height | 5-1/2" |
| Construction | Solid Brass |
| Extension From Wall | 3-3/4" |
| Features | • Single Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


