Kohler K16132-4A-CP "Revival" Vertical Spray Bidet Faucet
| Item: | K16132-4A-CP |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $826.44 (Pricing is for Polished Chrome)
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| ADA Compliant | Yes |
| Shown With | Lever Handles |
| Faucet Hole Configuration | 4-Hole |
| Includes Soap Dispenser | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


