X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16112-4-PB "Revival" 4'' Centerset Bar Faucet

Item: K16112-4-PB
Finish: Vibrant Polished Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $649.60

Price: $512.53 (Pricing is for Vibrant Polished Brass)




Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11-1/2"
Construction Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 9-1/8"
Spout Reach 5-3/16"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Shown With Scroll Lever Handles
Low Lead Compliant Yes
Features Fixed Gooseneck
Handle(s) Included Yes
Maximum Deck Thickness 2"