Kohler K16111-4A-PB "Revival" Two Handle Kitchen Faucet
| Item: | K16111-4A-PB |
| Finish: | Vibrant Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $669.82 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Overall Height | 13-3/4" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 10-1/4" |
| Spout Reach | 12" |
| Maximum Deck Thickness | 1-3/8" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Lever |
| Shown With | Traditional Lever Handles |
| Features | • Flexible Connections |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


