X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K16111-4-G "Revival" Two Handle Kitchen Faucet

Item: K16111-4-G
Finish: Brushed Chrome
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 13-3/4"
Construction Brass
ADA Compliant Yes
Spout Height 10-1/4"
Spout Reach 12"
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Shown With Scroll Handles
Features Flexible Connections
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes