Kohler K16109-4-PB "Revival" Two Handle Kitchen Faucet

Item: K16109-4-PB
Finish: Vibrant Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $609.07 (Pricing is for Vibrant Polished Brass)



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 12-3/16"
Construction Brass
ADA Compliant Yes
Spout Height 9-3/8"
Spout Reach 9-3/16"
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Shown With Scroll Handles
Low Lead Compliant Yes
Handle(s) Included Yes