Kohler K16102-4-BV "Revival" 8'' Widespread Bathroom Sink Faucet

Item: K16102-4-BV
Finish: Vibrant Brushed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $686.82 (Pricing is for Vibrant Brushed Bronze)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 3"
Spout Reach 5-1/4"
Overall Height 4-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Scroll Lever Handles
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features • Flexible Connections
Includes Pop-Up Drain With Tailpiece