X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16100-4-BV "Revival" 4'' Centerset Bathroom Sink Faucet

Item: K16100-4-BV
Finish: Vibrant Brushed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $687.65

Price: $542.56 (Pricing is for Vibrant Brushed Bronze)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2"
Spout Reach 5-1/4"
Overall Height 4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Scroll Lever Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense