X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1601-0 "Footstop" Whirlpool Accessory

Item: K1601-0
Finish: White
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Length 16"
Width 9"
Features Removable Foot Stop
Height 4"