Kohler K1601-96 "Footstop" Whirlpool Accessory
| Item: | K1601-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $226.46 (Pricing is for Biscuit)
Details and Dimensions
| Length | 16" |
| Width | 9" |
| Features | • Removable Foot Stop |
| Height | 4" |
| Product Specifications |
| Warranty |


