Kohler K158-3-CP "Antique" Two Handle Kitchen Faucet
| Item: | K158-3-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,151.66 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Overall Height | 9-1/2" |
| Construction | Brass |
| Spout Height | 6-1/2" |
| Spout Reach | 8-5/8" |
| Maximum Deck Thickness | 1-1/2" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Cross |
| Shown With | Six-Prong Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


