X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K15275-4-CP "Coralais" 4'' Centerset Bar Faucet

Item: K15275-4-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $144.70

Price: $111.85



Details and Dimensions

Faucet Hole Configuration 3 Hole
Height 11-3/16"
Width 6-1/8"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 3 Hole
Number Of Handles 2 Handle
Spout Height 8"
Spout Reach 4"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Shown With Metal Lever Handle
Features Stationary Gooseneck Spout
Handle(s) Included Yes
Escutcheon Included Yes
Maximum Deck Thickness 1-1/8"