X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K15275-CP "Coralais" 4'' Centerset Bar Faucet

Item: K15275-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $126.00

Price: $97.40 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11-13/16"
Construction Metal
ADA Compliant No
Handle Type Knob
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 8"
Spout Reach 4"
Flow Rate (GPM) 2.2
Valve Type Ceremic DIsc
Shown With Smoked Acrylic Handles
Low Lead Compliant Yes
Handle(s) Included Yes
Maximum Deck Thickness 1-1/8"