Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K15271-B-CP "Coralais" Laundry Faucet

Item: K15271-B-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 5-1/2"
Width 6-1/8"
Construction Metal
ADA Compliant Yes
Shown With Metal Blade Handles
Low Lead Compliant No
Faucet Hole Configuration 2-Hole
Spout Height 4"
Spout Length 6"