X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K15270-B-CP "Coralais" Laundry Faucet

Item: K15270-B-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $100.00

Price: $77.30



Details and Dimensions

Height 5-1/2"
Width 6-1/8"
Construction Metal
ADA Compliant Yes
Shown With Metal Blade Handles
Faucet Hole Configuration 2-Hole
Spout Height 4"
Spout Length 6"