X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K15270-4-CP "Coralais" Laundry Faucet

Item: K15270-4-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-1/2"
Width 6-1/8"
Construction Metal
Shown With Sculptured Acrylic
Low Lead Compliant No
Faucet Hole Configuration 2-Hole
Spout Height 4"
Spout Length 6"