X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K15253-4-CP "Coralais" Two Handle Kitchen Faucet

Item: K15253-4-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 6-7/8"
Construction Metal
ADA Compliant Yes
Spout Height 5-3/4"
Spout Reach 7-5/8"
Maximum Deck Thickness 1-1/8"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Shown With Metal Lever Handles
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes