X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K15241-7-CP "Coralais" 4'' Centerset Bathroom Sink Faucet

Item: K15241-7-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $103.70

Price: $80.16 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-3/4"
Spout Reach 4-1/4"
Overall Height 4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Maximum Deck Thickness 2-5/8"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Acrylic Knob Handles
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Features Lift Rod Hole With Plug