X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K15176-FL-CP "Coralais" Single Handle Kitchen Faucet

Item: K15176-FL-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Height 9-7/8"
Width 2"
Overall Height 9-7/8"
Construction Metal
ADA Compliant Yes
Spout Height 6-1/4"
Spout Reach 8-1/2"
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Features Matching Side Spray Included
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes