X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K15176-F-CP "Coralais" Single Handle Kitchen Faucet

Item: K15176-F-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $156.90

Price: $121.28 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 9-7/8"
Construction Metal
ADA Compliant Yes
Spout Height 6-1/4"
Spout Reach 8-1/2"
Swivel Spout Yes
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes