X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K15175-F-CP "Coralais" Single Handle Kitchen Faucet

Item: K15175-F-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $134.30

Price: $103.81



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 9-7/8"
Construction Metal
ADA Compliant Yes
Spout Height 6-1/4"
Spout Reach 8-1/2"
Maximum Deck Thickness 1-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes