X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K15172-FL-CP "Coralais" Single Handle Kitchen Faucet

Item: K15172-FL-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $163.15

Price: $126.11 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 7-1/4"
Construction Metal
ADA Compliant Yes
Spout Height 7-1/4"
Spout Reach 10"
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes