Kohler K15076-P-CP "Coralais" Single Handle Kitchen Faucet
| Item: | K15076-P-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $134.66 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 9" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 7-1/4" |
| Spout Reach | 9-1/4" |
| Maximum Deck Thickness | 1-3/8" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Shown With | Lever Handle And Side Sprayer |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


