Kohler K15073-P-CP "Coralais" Single Handle Kitchen Faucet

Item: K15073-P-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $134.66 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 9-1/4"
Construction Metal
ADA Compliant Yes
Spout Height 7-1/4"
Spout Reach 9-1/4"
Maximum Deck Thickness 1-3/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number of Faucet Holes 3 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes