Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Kohler
>
K14580-KG-G9
Kohler K14580-KG-G9 "Alencon Lace" Apron Front / Specialty Kitchen Sink
| Item: | K14580-KG-G9 |
| Finish: | Sandbar |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,614.88 (Pricing is for Sandbar)
Details and Dimensions
| Sink Installation Type | Tile In |
| Number of Bowls | 1 |
| Length | 33" |
| Width | 22-1/8" |
| Depth | 8-3/4" |
| Overall Size | 33'' x 22-1/8'' x 8-3/4'' |
| Bowl Length | 29-1/2" |
| Bowl Width | 15-3/16" |
| Bowl Depth | 8" |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Cast Iron |
| Shown With | Revival Faucet Model # (K-16109-4) |
| Height | 8-3/4" |
| Product Specifications |
| Warranty |


