X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1457-H2-0 "Portrait" 66" Whirlpool Bath

Item: K1457-H2-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $4,554.45

Price: $3,793.86 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 67 x 42 x 22
Length 67"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 100
Number of Jets 8
Number Of Speeds Variable
Drain Location Center
Pump Hertz 50
Pump Amps 11
Heater Included Yes
Construction Acrylic
Voltage 240V
ADA Compliant Yes
Height 22"
Integral Skirt/Apron No