X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1457-G-96 "Portrait" 66" Air Tub

Item: K1457-G-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:

List Price: $4,757.90

Price: $3,963.33 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 67 x 42 x 22
Length 67"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 100
Number of Jets 122
Number Of Speeds Variable
Weight 128 lbs
Minimum Floor Support 51 lbs
Drain Included No
Drain Location Center
Pump Hertz 60
Pump Horsepower 1 HP
Pump Amps 15
Pump Voltage 240
Heater Included Yes
Heater Hertz 60
Heater Amps 3
Heater Voltage 240
Construction Acrylic
Tub Construction Acrylics
Tile Flange No
Hard Wire Service Required Yes
ADA Compliant No
Features Zones of Control Feature
Height 22"
Integral Skirt/Apron No
Wattage 300 Watts