X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1454-95 "Portrait" 66" Soaking Tub

Item: K1454-95
Finish: Ice Grey
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 67'' x 42'' x 22''
Length 67"
Width 42"
Construction Acrylic
Height 22"