Kohler K1454-7 "Portrait" 66" Soaking Tub
| Item: | K1454-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,699.57 (Pricing is for Black)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 67'' x 42'' x 22'' |
| Length | 67" |
| Width | 42" |
| Material | Acrylic |
| Height | 22" |
| Product Specifications |
| Warranty |


