X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1454-47 "Portrait" 66" Soaking Tub

Item: K1454-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $2,237.90

Price: $1,790.32 (Pricing is for Almond)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 67'' x 42'' x 22''
Length 67"
Width 42"
Construction Acrylic
Height 22"