Kohler K14463-CP "Stillness" Toothbrush & Tumbler Holder
| Item: | K14463-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $128.74 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 2-7/8" |
| Height | 4-5/16" |
| Construction | Solid Brass |
| Extension From Wall | 5" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


