X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14459-BN "Stillness" Paper Holder

Item: K14459-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $161.75

Price: $134.74 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Overall Width 3"
Overall Height 6-5/16"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 4"
Mounting Hardware Included Yes
Features "Single Post, May be installed vertically or horizontally"