Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14459-CP "Stillness" Paper Holder

Item: K14459-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $111.70

Price: $93.05 (Pricing is for Polished Chrome)

Details and Dimensions

Overall Width 3"
Overall Height 6-5/16"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 4"
Mounting Hardware Included Yes
Features "Single Post, May be installed vertically or horizontally"