X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14456-BN "Stillness" Towel Ring

Item: K14456-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 8-7/8"
Overall Height 6"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 2-1/2"
Mounting Hardware Included Yes