X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14456-CP "Stillness" Towel Ring

Item: K14456-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $127.00

Price: $105.79 (Pricing is for Polished Chrome)




Details and Dimensions

Overall Width 8-7/8"
Overall Height 6"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 2-1/2"
Mounting Hardware Included Yes