X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14455-CP "Stillness" Vanity Shelf

Item: K14455-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $242.35

Price: $201.88 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 22-1/2"
Overall Height 1-7/8"
Mounting Width 18-1/2"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 4-9/16"
Shelf Type Tempered Glass Shelf
Mounting Hardware Included Yes