X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14450-BN "Stillness" Towel Bar

Item: K14450-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $198.50

Price: $165.35 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 19-11/16"
Construction Solid Brass