Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Kohler
>
K14444-BN
Kohler K14444-BN "Purist" Paper Holder
| Item: | K14444-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.90 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Overall Width | 3" |
| Overall Height | 6-5/16" |
| Construction | Solid Brass |
| Bracket Diameter | 1-7/8" |
| Extension From Wall | 4-5/16" |
| Features | • Single Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


