X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14443-BN "Purist" Robe Hook

Item: K14443-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 1-7/8"
Overall Height 1-3/8"
Construction Solid Brass
Bracket Diameter 1-7/8"
Extension From Wall 1-3/4"
Mounting Hardware Included Yes